Single Handle Single Function Bathtub & Shower Faucet in Vibrant Polished Brass Trim Only
Revival® Single Handle Single Function Bathtub & Shower Faucet in Vibrant Polished Brass Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Completes Revival® design solution with Kohler® fixtures and accessories
- Premium material construction for durability and reliability
- Trim only: Requires valve to complete installation
- Single function showerhead with showerarm
- Spout: 5-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Non-Diverter
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in