Single Lever Handle Traditional Stack Valve Trim in Vibrant Polished Brass
Revival® Single Lever Handle Traditional Stack Valve Trim in Vibrant Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 68-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Ergonomic lever handle is ADA compliant
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Material: Solid brass
- Two lever handles
- Available in a palette of Kohler® finishes to suit your decor perfectly
- Completes Purist® design solution with Kohler® fixtures and accessories
- Trim requires valve to complete
- Its architectural forms create a look with the visual appeal of classic modernity
- Lends the tranquility of a spa retreat in your home
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Revival®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Height:
- 9-1/8 in
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 3-7/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-1/4 in