KOHLER
Revival® Toothbrush or Tumbler Holder in Polished Chrome
Part #K16149-CP | Item #260183 | Manufacturer Part #16149-CP
How to get it:
Product Details
- Includes glass tumbler
- Tools included for installation
- Solid brass construction for durability and reliability
- Completes Revival design solution with KOHLER® faucets and fixtures
- Blending European style and early American influences, Revival accessories bring continuity to your room design
- 5 1/8" W x 4 7/8" D x 6 3/8" H
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Revival®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 6-1/8 in
IAPMO Listed: No
Material: Glass
Width: 5-1/8 in