Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
KOHLER

Revival® Rectangular Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K16140-CP
  • Item #260167
  • Manufacturer Part #16140-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
3-3/4 in
Ring Type:
Closed
Shape:
Rectangular