Two Handle Bathroom Sink Faucet in Vibrant Brushed Bronze
Revival® Two Handle Bathroom Sink Faucet in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Solid brass construction for durability and reliability
- Two handle centerset sink faucet for 4" centers
- Low-flow aerator option available (please see latest price book)
- Part of the Revival® faucet collection
- Flow rate: 1.2 gpm
- Fluid design lines for easy cleaning
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4 in