Revival® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

Part #KT16119-4A-BN  |  Item #1197641  |  Manufacturer Part #T16119-4A-BN

Color/Finish: Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Spout height: 6-1/4"
  • Trim only: Requires valve to complete installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Revival®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 7/8 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 16 gpm

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Length: 9-5/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Spout Reach: 9-5/8 in

Spout Type: Non-Diverter

Trim Only: No

Tub Spout Reach: 9-5/8 in

WaterSense Labeled: No

Width: 8 in