Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Revival® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece ceramic valve resists debris and hard water buildup
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Lever handles are ADA compliant
- Full line of matching accessories complements any decor
- Valve included
- Premium material construction for durability and reliability
- NPT diverter spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 7-1/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No