Kohler

Revival® Two Handle Wall Mount Filler in Polished Chrome

Part #K16210-4A  |  Manufacturer Part #16210-4A-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Brass valve bodies are time-tested and durable
  • One-piece ceramic valve resists debris and hard water buildup
  • Traditional handshower with 59" hose
  • Lever handles are ADA compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B64

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Revival®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Height: 8-15/16 in

Faucet Mount: Wall Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 15 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Handle Type: Lever

Height: 8-15/16 in

IAPMO Listed: No

Length: 9-5/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 1-13/16 in

Spout Reach: 9-5/8 in

Spout Type: Diverter

Trim Only: No

Tub Spout Reach: 9-5/8 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Width: 8 in