Revival® Two Handle Widespread Kitchen Faucet in Vibrant Brushed Nickel

Part #K16111-4A-BN  |  Item #1197678  |  Manufacturer Part #16111-4A-BN

Color/Finish: Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two traditional lever handles offer separate control of hot and cold water
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • High-arch swing spout offers generous clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Coordinates with other products in the Revival® collection
  • Flow rate: 1.8 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Revival®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Flexible

Faucet Connection Size: 1/2 in

Faucet Height: 13-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Widespread, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 10-1/4 in

Spout Reach: 11-13/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Trim Only: No

Width: 12 in