DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Works with valve part numbers Kohler® K-671 K or Kohler® K-681 K only
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete

Kohler Revival® Volume Control Trim Only with Single Lever Handle in Vibrant Polished Brass

KT16177-4A-PB

Manufacturer Part #: T16177-4A-PB

Color/Finish

Vibrant® Polished Brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Revival®
Faucet Height
4-15/16 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Ergonomic
Height
4-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
3-7/8 in

Print