23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Satin

You last purchased this on
 
KOHLER

Rhythm® 23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rhythm® 23-1/8 x 15-1/4 in. Oval Undermount Bathroom Sink in Satin

  • Fast #
  • Part #K2602-SU-NA
  • Item #3784863
  • Manufacturer Part #2602-SU-NA
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • No faucet holes
  • Elliptical basin with satin finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B651
Collection:
Rhythm®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
23-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
18 in x 13 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Type:
K2602-SU-NA
Width:
15-1/4 in