23-1/8 x 15-1/4 in. Oval Drop-in Bathroom Sink in Satin
Rhythm® 23-1/8 x 15-1/4 in. Oval Drop-in Bathroom Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- No faucet holes
- Elliptical basin with satin finish
- Stainless steel 20 gauge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Rhythm®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 23-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 5-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 15-1/4 in