Rhythm® Undermount Bathroom Sink in Mirror

Part #K2602-MU-NA  |  Item #3784400  |  Manufacturer Part #2602-MU-NA

$359.21 EACH

Color/Finish: Mirror

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Elliptical basin with mirror finish
  • No faucet holes and requires wall-mount or counter mount faucet
  • No faucet holes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Rhythm®

Color Finish: Mirror

Color Finish Category: Stainless Steel

Drain Opening: 1-5/8 in

GSA Approved: No

Height: 6-1/4 in

IAPMO Listed: No

Length: 23-1/8 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/8 in x 15-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 18 in x 13 in x 5-7/8 in

Sink Depth: 6-1/4 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

Width: 15-1/4 in