Rialto® Tank Lid in White

Part #K84252-0  |  Item #604024  |  Manufacturer Part #84252-0

$58.38 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 250
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: Kohler Rialto® Toilet

Collection: Rialto®

Color Finish: White

Color Finish Category: Whites

WaterSense Labeled: No