Trip Lever in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Rialto® Trip Lever in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rialto® Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K9430-BV
  • Item #1686496
  • Manufacturer Part #9430-BV
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • For use with Rialto® toilets
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Kohler K3386 Toilet
Collection:
Rialto®
Color Finish Name:
Vibrant Brushed Bronze
Handle Type:
Lever
Length:
2-1/16 in
Width:
1 in