This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Riff® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27409-BN
  • Item #9751884
  • Manufacturer Part #27409-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Riff® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27409-BN
  • Item #9751884
  • Manufacturer Part #27409-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 112
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 in. (457 mm) towel bar
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/16 in
Depth
4 in
Height
2-5/8 in
Length
18 in
Projection
4 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
885612915658