This product requires certification to purchase.

5 in. Drawer Pull in Vibrant Polished Nickel

KOHLER

Riff® 5 in. Drawer Pull in Vibrant Polished Nickel

  • Fast #
  • Part #K24435-SN
  • Item #9752622
  • Manufacturer Part #24435-SN
4 out of 5 Customer Rating
Brand image
KOHLER

Riff® 5 in. Drawer Pull in Vibrant Polished Nickel

  • Fast #
  • Part #K24435-SN
  • Item #9752622
  • Manufacturer Part #24435-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Riff collection.
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Available in a variety of KOHLER finishes
  • Made of Zinc
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5 in
Height
1-3/16 in
Length
6-1/5 in
Width
5 in
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Hardware Type
Mounting Hardware
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
K24435-SN
UPC
885612916013