7 in. Cabinet Pull in Vibrant® Polished Nickel
Riff® 7 in. Cabinet Pull in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Riff collection
- Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet and accessory collection offers a contemporary twist on traditional design
- This cabinet knob combines quality craftsmanship with distinctive, classic lines to elevate your space with a timeless feel. Offering high design, the Riff collection is a true modern classic
Specifications
- Collection:
- Riff®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 1-3/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 8-3/16 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Transitional
- Width:
- 1-3/16 in