This product requires certification to purchase.

Cabinet Knob in Vibrant® Polished Nickel

KOHLER

Riff® Cabinet Knob in Vibrant® Polished Nickel

  • Fast #
  • Part #K24433-SN
  • Item #9752538
  • Manufacturer Part #24433-SN
3.6 out of 5 Customer Rating
Brand image
KOHLER

Riff® Cabinet Knob in Vibrant® Polished Nickel

  • Fast #
  • Part #K24433-SN
  • Item #9752538
  • Manufacturer Part #24433-SN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4862
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with other products in the Riff collection
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet and accessory collection offers a contemporary twist on traditional design
  • This cabinet knob combines quality craftsmanship with distinctive, classic lines to elevate your space with a timeless feel. Offering high design, the Riff collection is a true modern classic
  • KOHLER finishes resist corrosion and tarnishing
  • Available in a variety of KOHLER finishes
  • Made of Zinc
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Height
1-3/16 in
Length
1-3/16 in
Width
1-3/16 in
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc, Metal
Shape
Square
Style
Transitional
Warranty & Product Information
UPC
885612915917