Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Riff™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water.
- 7-1/2 in (191 mm) spout reach.
- Coordinates with other products in the Riff collection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Riff™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- WaterSense Labeled:
- No