This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Polished Nickel

KOHLER

Riff® Wall Toilet Tissue Holder in Vibrant® Polished Nickel

  • Fast #
  • Part #K27413-SN
  • Item #9752030
  • Manufacturer Part #27413-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Riff® Wall Toilet Tissue Holder in Vibrant® Polished Nickel

  • Fast #
  • Part #K27413-SN
  • Item #9752030
  • Manufacturer Part #27413-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-11/16 in
Depth
4 in
Height
2-5/8 in
Projection
4 in
Width
6-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Riff®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612915863