DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-5841 Lawnfield® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Lawnfield® Right-Hand Bottom Basin Rack

K6162

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5841 Lawnfield® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Lawnfield®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
15-1/2 in
Material
Stainless Steel
Width
9-5/16 in

Starting at
$42.33
EACH
  • QUANTITY

DOCUMENTS