• Cart

DESCRIPTION

  • For use with Cimarron® one and two-piece toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass
  • Right-hand trip lever

Kohler Cimarron® Right Hand Trip Lever

K9470-R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Cimarron® One and Two-Piece Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Cimarron®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Right Hand Trip Lever
Height
1-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No
Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS