DESCRIPTION

Kohler Right Hand Trip Lever Kit

K1045277

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

Starting at
$10.0
EACH
  • QUANTITY