DESCRIPTION

Kohler Right Trip Lever Kit

K1079806

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$10.0
EACH
  • QUANTITY