Ring for Purist 7505T-B4
Ring for Purist 7505T-B4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Purist 7505T-B4
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No