DESCRIPTION

  • Comes included with Kohler® K-5871 Riverby® sinks
  • Dishwasher safe
  • Fits over Kohler® K-5871 and Kohler® K-5872 Riverby® sinks
  • Material: Plastic

Kohler Riverby™ Rinsing Colander with Convenience Cutting Board

K6239-0

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5871 and K-5872 Riverby® Sinks
CARB OTC LEED Compliant
No
Collection
Riverby™
Color Finish
White
GSA Approved
No
IAPMO Listed
No
Length
15-11/16 in
Material
Plastic
Material Type
Polypropylene
Width
6-7/8 in

Starting at
$67.53
EACH
  • QUANTITY

DOCUMENTS