Rite-Temp® 1/2 in. FNPT Pressure Balancing Valve

Part #KP8304-IPS-NA  |  Item #7312025  |  Manufacturer Part #P8304-IPS-NA

$94.98 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Project pack supplied 12 per case
  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • Female NPT 1/2" inlets and outlets with stops
  • Service stops include integral check valves
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim (sold separately)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

CSA Certified: [CSA B125.1, CSA B125.16]

Cartridge Type: Pressure Balance

Collection: Rite-Temp®

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connection 4: FNPT

End Connections: FNPT

Flow Rate: 5 gpm

Height: 5 in

IAPMO Listed: No

Length: 3-1/2 in

Material: Brass

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 4-5/8 in