DESCRIPTION

  • Integral screwdriver stops allow you to turn off the water supply at the valve
  • Integral diverter mechanism provides seamless switching from a handshower/showerhead application or a showerhead/tub spout application
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Flow rate: 5 gpm
  • Mounting tabs located on rough-in for secure installation option
  • Universal NPT and direct sweat connections need no additional parts for installation
  • Requires valve trim (sold separately)

Kohler Rite-Temp® 1/2 in. NPT Pressure Balancing Valve

K11748-KS-NA

Manufacturer Part #: 11748-KS-NA

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Rite-Temp®
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Flow Rate
2.5 gpm
Height
5-13/16 in
IAPMO Listed
No
Number of Handles
Single Handle
Type
K11748-KS-NA
Valve Type
Tub & Shower Rough-In Valve
Width
5-3/4 in

Print