Rite-Temp® 1/2 in. PEX Crimp Pressure Balancing Valve

Part #K8304-PS-NA  |  Item #7180337  |  Manufacturer Part #8304-PS-NA

$89.67 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
  • PEX crimp (F1807 style) inlets 1/2" with stops
  • Universal 1/2" NPT and direct sweat outlets
  • Service stops include integral check valves
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.1016]

ASSE Standards: ASSE 1016

CSA Certified: [CSA B125.1, CSA B125.16]

Cartridge Type: Pressure Balance

Collection: Rite-Temp®

End Connection 1: PEX Crimp

End Connection 2: PEX Crimp

End Connection 3: NPT

End Connection 4: NPT

End Connections: PEX Crimp x NPT

Flow Rate: 5 gpm

Height: 5-7/8 in

IAPMO Listed: No

Length: 4-13/16 in

Material: Brass

Number of Handles: Single Handle

Type: K8304-PS-NA

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 5-7/8 in

Frequently Purchased Together

+
+
+
$0