Rite-Temp® 1/2 in. Tub and Shower Rough-In Valve

Part #KP8300-SWX-NA  |  Item #7200385  |  Manufacturer Part #P8300-SWX-NA

$390.24 12 EA

$32.52 EACH

390.24

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes valve body, rough in guide, and test cap
  • Sweat only inlets and outlets 1/2"
  • Requires valve cartridge and trim to complete installation (sold separately)
  • Project pack supplied 12 per case

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 6 in