Rite-Temp® 3/4 in. NPT Pressure Balancing Valve

Part #K2971-KS-NA  |  Item #4083891  |  Manufacturer Part #2971-KS-NA

$408.53 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Provides anti-scald protection and temperature regulation
  • Back-to-back installation is ideal for unique or high-volume jobs
  • High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
  • Integral shut off valve stops
  • Flow rate: 13 gpm
  • Requires valve trim (sold separately)
  • Requires Kohler® K-9663 twin elbow (sold separately) when using a diverter spout

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: K-9663 Twin Ell

Collection: Rite-Temp®

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Flow Rate: 13 gpm

Height: 6 in

IAPMO Listed: No

Length: 2-1/4 in

Material: Forged Brass

Number of Handles: Single Handle

Product Type: Pressure Balancing Valve

Type: K2971-KS-NA

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

Width: 8 in

Frequently Purchased Together

+
+
+
$0