Rite-Temp® 4 x 1/2 in. Tub and Shower Rough-In Valve

Part #KP8300-IPX-NA  |  Item #7200499  |  Manufacturer Part #P8300-IPX-NA

$665.16 12 EA

$55.43 EACH

665.16

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 576
Quantity
Order in multiples of 12

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes valve body, rough in guide, and test cap
  • Female NPT 1/2" inlets and outlets
  • Requires valve cartridge and trim to complete installation (sold separately)
  • Project pack supplied 12 per case

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Rite-Temp®

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 4 in