1/2 in. Sweat Pressure Balancing Valve Body and Cartridge Kit with Stops
Rite-Temp® 1/2 in. Sweat Pressure Balancing Valve Body and Cartridge Kit with Stops
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat only inlets and outlets 1/2"
- Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
- Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
- Requires valve trim (sold separately)
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Provides temperature regulation and automatic anti-scald protection
- Single lever design cycles from off through cold to hot
- Project pack supplied 12 per case
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Pressure Balance
- Collection:
- Rite-Temp®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 5 gpm
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Pressure - High:
- 45
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 4-5/8 in