KOHLER
Rite-Temp® 6 x 1/2 in. Tub and Shower Rough-In Valve with Service Stop
Part #KP8300-US-NA | Item #7200247 | Manufacturer Part #P8300-US-NA
$47.4 EACH
Valve Size:
1/2 inProduct Details
- Includes valve body, rough in guide, and test cap
- PEX expansion (F1960 style) inlets 1/2" with stops
- Universal 1/2" NPT and direct sweat outlets
- Service stops include integral check valves
- Requires valve cartridge and trim to complete installation (sold separately)
- Project pack supplied 12 per case
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Rite-Temp®
End Connection 1: NPT
End Connection 2: Sweat
End Connections: NPT x Sweat
Height: 5 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-1/2 in
Material: Forged Brass
Valve Size: 1/2 in
Valve Type: Tub & Shower Rough-In Valve
Width: 6 in
-
Starting at $74.04
-
Starting at $99.96
-
Starting at $325.79
-
Starting at $568.80
-
Starting at $74.04
-
Starting at $49.92
-
Starting at $446.76
-
Starting at $101.03
-
Starting at $85.17
-
Starting at $101.64
-
Starting at $32.52