Rite-Temp® Deep Rough-In Valve in Polished Chrome

Part #K1016154-CP  |  Item #1787702  |  Manufacturer Part #1016154-CP

$125.16 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler Genuine Parts
  • Rite-Temp deep rough-in replacement
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability

Specifications

Collection: Rite-Temp®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-3/20 in

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: K1016154-CP

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Width: 2-3/5 in