KOHLER
Rite-Temp® Metal Valve Trim in Polished Chrome
Part #KTS74042-4 | Manufacturer Part #TS74042-4-CP
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature settings
- Includes faceplate with ADA-compliant metal lever handle
- For use with any KOHLER showerhead (sold separately)
- Premium material construction with metal handle ensures reliability and durability
- KOHLER finishes resist corrosion and tarnishing
- Trim only; requires valve to complete installation (sold separately)
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Rite-Temp®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-11/16 in
Diameter: 6-3/8 in
Escutcheon Height: 6-3/8 in
Escutcheon Width: 6-3/8 in
FM Approved: No
Faucet Part Type: Valve Trim
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Rite Temp
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 6-3/8 in
IAPMO Listed: No
MA Approved: No
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Weight: 1
Width: 6-3/8 in
cUPC Certified: No
-
Starting at $28.31
-
Starting at $390.24
-
Starting at $91.09
-
Starting at $15.88
-
Starting at $31.84
-
Starting at $150.45
-
Starting at $568.80
-
Starting at $568.80
-
Starting at $62.44
-
Starting at $101.03
-
Starting at $72.68