Rite-Temp® PITCH R/T SEQUENTIAL VALVE TRIM

Part #KTS74042-4-BL  |  Item #8949987  |  Manufacturer Part #TS74042-4-BL

$63.38 EACH

Type:

KTS74042-4-BL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with Hint bathroom sink faucets and bath faucets

Documents

Specifications

Collection: Rite-Temp®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 3-11/16 in

Material: Zinc

Number of Handles: Single Handle

Origin: Domestic

Type: KTS74042-4-BL

Valve Type: Pressure Balancing Valve

Width: 6-17/50 in