Pressure Balance Cartridge for Rite-Temp® K-8300 and K-P8300

You last purchased this on
 
KOHLER

Pressure Balance Cartridge for Rite-Temp® K-8300 and K-P8300

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pressure Balance Cartridge for Rite-Temp® K-8300 and K-P8300

  • Fast #
  • Part #KP8305-NA
  • Item #7200315
  • Manufacturer Part #P8305-NA
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 12 – for example, 12, 24, 36, and so on.
Order in multiples of 12
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Includes pressure-balance cartridge and mud guard
  • Project pack supplied 12 per case
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires Kohler® K-8300 valve body and valve trim to complete installation (sold separately)
  • One-piece cartridge design simplifies installation and maintenance
  • Provides temperature regulation and automatic anti-scald protection
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.1016, ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No