DESCRIPTION

  • Completes Purist design solution with KOHLER fixtures and accessories
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Premium construction ensures durability and reliability
  • Showerhead has 48 Masterclean™ spray nozzles that resist hard water buildup and a racetrack waterway ensuring great performance in low pressure environments
  • Trim set includes: Shower arm and flange, single-function showerhead, faceplate with traditional lever handle, diverter spout with NPT connection

Kohler Purist™ Rite-Temp Pressure Balance Shower Faucet Trim with Lever Handle

KT14422-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$412.73
EACH
  • QUANTITY