DESCRIPTION

  • Coordinates with other products in the July collection
  • Includes lever handle, showerarm and flange, and valve trim
  • Item showen in Brushed Chrome
  • Lever handle is ADA-compliant
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • Shower trim

Kohler July™ Rite Temp Pressure Balancing Shower Trim Set (Trim Only)

KT98009-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Residential
CSA Certified
CSA B125.2
Collection
July™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY