Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Vibrant Polished Brass
Rite-Temp® Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in durable enameled steel or stainless steel
- Fits 1/2" to 1-1/2" faucet hole
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-13/16 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-13/16 in