25 x 22 in. 4-Hole Drop-In Laundry Sink in White
River Falls™ 25 x 22 in. 4-Hole Drop-In Laundry Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 21 1/2" x 14 3/4" x 14 1/4"
- K6657-2R includes right accessory
- KOHLER® Cast Iron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- River Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 21 1/2 in x 14 3/4 in x 14 1/4 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 25 in x 22 in x 14 15/16 in