Riverby® 25 x 22 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Biscuit

Part #K5872-1A1-96  |  Item #4294199  |  Manufacturer Part #5872-1A1-96

$941.85 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes stainless steel sink rack
  • Small size fits compact spaces

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Riverby®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Right

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 15-13/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Drop-in

Sink Material: Cast Iron

Sink Size Range: 21 in - 25 in