25 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond
Riverby® 25 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Minimum base cabinet width 27"
- Includes stainless steel sink rack
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Oversized holes allow for easy installation of faucets and accessories
- Five oversized faucet holes
- Small size fits compact spaces
- Includes under-mount installation kit for simplified installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in