This product requires certification to purchase.

25 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Truffle

KOHLER

Riverby® 25 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Truffle

  • Fast #
  • Part #K5479-5U-TRF
  • Item #10261589
  • Manufacturer Part #5479-5U-TRF
5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 25 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Truffle

  • Fast #
  • Part #K5479-5U-TRF
  • Item #10261589
  • Manufacturer Part #5479-5U-TRF
5 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 27 in (686 mm) minimum base cabinet width
  • Single bowl
  • 5-1/4 in depth
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Drain Opening
1-1/2 in
Faucet Center Size
8 in
Length
25 in
Sink Depth
5-1/4 in
Sink Size, Overall
25 in x 22 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Rear Right
Number of Bowls
1
Number of Holes
5 Hole
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
UPC
195711125088