This product requires certification to purchase.

27" Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Biscuit

KOHLER

Riverby® 27" Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Biscuit

  • Fast #
  • Part #K8668-5UPC-96
  • Item #11534053
  • Manufacturer Part #8668-5UPC-96
4.7 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 27" Undermount Cast Iron Single Bowl Workstation Kitchen Sink in Biscuit

  • Fast #
  • Part #K8668-5UPC-96
  • Item #11534053
  • Manufacturer Part #8668-5UPC-96
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 30 in (762 mm) minimum base cabinet width
  • Single bowl
  • 9 in (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Sink drain with strainer sold separately
  • Requires Certification
Dimensions & Measurements
Length
27 in
Sink Size Range
26 in - 30.99 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Riverby®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Number of Bowls
1
Number of Holes
5 Hole
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
Yes
Type
K8668-5UPC-96
UPC
195711203502