This product requires certification to purchase.

33 in. Drop-in Cast Iron Double Bowl Kitchen Sink with Basin Rack

KOHLER

Riverby® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink with Basin Rack

  • Fast #
  • Part #K8679-1A1-0
  • Item #11653255
  • Manufacturer Part #8679-1A1-0
4.3 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33 in. Drop-in Cast Iron Double Bowl Kitchen Sink with Basin Rack

  • Fast #
  • Part #K8679-1A1-0
  • Item #11653255
  • Manufacturer Part #8679-1A1-0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 33 in (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 9 in (229 mm) depth provides generous workspace
  • Single faucet hole
  • Bowl slopes toward drain to minimize water pooling
  • Offset drains increase workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Sink drain with strainer sold separately
  • Top-mount
  • KOHLER enameled cast iron
  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Collection
Riverby®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
2
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1/CSA B45.2
Type
K8679-1A1-0
UPC
195711203793