This product requires certification to purchase.

33" Undermount Cast Iron Double Bowl Workstation Kitchen Sink in Sea Salt

KOHLER

Riverby® 33" Undermount Cast Iron Double Bowl Workstation Kitchen Sink in Sea Salt

  • Fast #
  • Part #K8669-5UPC-FF
  • Item #11653252
  • Manufacturer Part #8669-5UPC-FF
5 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 33" Undermount Cast Iron Double Bowl Workstation Kitchen Sink in Sea Salt

  • Fast #
  • Part #K8669-5UPC-FF
  • Item #11653252
  • Manufacturer Part #8669-5UPC-FF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 36 in minimum base cabinet width
  • Offset, double-bowl sink
  • 9 in (229 mm) depth provides generous workspace
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes toward drain to minimize water pooling
  • Offset drains increase workspace in the sink and storage space underneath
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack
  • Drain board, colander / drying rack, soaking bin with drain, and bottom sink rack are dishwasher-safe
  • Undermount
  • Requires Certification
Dimensions & Measurements
Length
33 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Collection
Riverby®
Color Finish Category
Whites
Color Finish Name
Sea Salt
Number of Bowls
2
Number of Holes
5 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.1/CSA B45.2
Type
K8669-5UPC-FF
UPC
195711203762