KOHLER

Riverby® 4 Hole Single Bowl Self-Rimming Kitchen Sink in Black

Part #K5872-4A1-7  |  Item #4294479  |  Manufacturer Part #5872-4A1-7

$761.37 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  6
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes stainless steel bottom sink rack
  • Small size fits compact spaces

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 12 in

Collection: Riverby®

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 9-5/8 in

Drain Location: Right

Drain Opening: 3-7/8 in

GSA Approved: No

Height: 9-11/16 in

IAPMO Listed: No

Length: 25 in

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 15-13/16 in x 9 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: K5872-4A1-7

Width: 22 in